STAND, UMBRLLA, MTL/PLTC, BK
- Mfr # PMTRIA2N
- Zoro # G323366033
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Width
6.1 in
Depth
13 in
Material
ABS Plastic, Steel
Assembly
Assembled
Height
25.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMTRIA2N
- Zoro #
- G323366033
- UPC #
- 3129710012336
- Country of Origin
- China
Dimensions
- Width
- 6.1 in
- Depth
- 13 in
- Height
- 25.4 in
Details
- Item
- Umbrella Holder
- Material
- ABS Plastic, Steel
- Assembly
- Assembled
- Color
- Black
Description
Fashionable, efficient triangular design, Equipped with spaces for ventilation, Assembles in 2 minutes without any tools, Holds 10 umbrellas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.