Zoro Homepage

Adjustable Cable Canopy Kit, 12" L

  • Mfr # KIT-MTG-PWR

  • Zoro # G7264245


product price: $25.19
/ea

Key Features

For Use With
LDS, LIS Series Linear Luminaires
Includes
(2) 10 ft Cables, (2) Mounting Brackets, Power Feed Wire
Warranty
5 yr
Series
LFS
Accessory Type
Adjustable Cable Canopy Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-MTG-PWR
Zoro #
G7264245
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12 in
Manufacturers Warranty Length
5 yr
Overall Length
12 in

Details

Item
Adjustable Cable Canopy Kit
For Use With
LDS, LIS Series Linear Luminaires
Includes
(2) 10 ft Cables, (2) Mounting Brackets, Power Feed Wire
Warranty
5 yr
Series
LFS
Accessory Type
Adjustable Cable Canopy Kit
Compatible Series
LDS, LIS Series Linear Luminaires

Description

Adjustable Cable Canopy Kit, For Use With LDS, LIS Series Linear Luminaires, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.