Ceiling Mount Kit, For Albeo AH2A Series
Mfr # H2000-3C
Zoro # G4320875
product price: $350.99
/ea
Free Shipping & Returns
Key Features
For Use With
Albeo AH2A Series
Includes
3/4 in NPT Threaded Conduit
Finish
Unfinished
Overall Height
2 2/3 in
Overall Width
9 5/12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H2000-3C
Zoro #
G4320875
UPC #
-
Country of Origin
United States
Dimensions
Length
16 13/64 in
Overall Height
2 2/3 in
Overall Width
9 5/12 in
Overall Length
16 11/12 in
Details
Item
Ceiling Mount Kit
For Use With
Albeo AH2A Series
Includes
3/4 in NPT Threaded Conduit
Finish
Unfinished
Description
Ceiling Mount Kit, For Use With Albeo AH2A Series, Overall Width 9 5/12 in, Overall Length 16 11/12 in, Overall Height 2 2/3 in, Includes 3/4 in NPT Threaded Conduit, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.