Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Accent Track, 0/30 Angle, 48in

  • Mfr # NL1-MT48/0

  • Zoro # G7606051


product price: $12.39
/ea
Sold in multiples of 5 for $61.95

Key Features

Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Length
48 in
For Use With
LED Accent Gen 2
Overall Width
1 3/8 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL1-MT48/0
Zoro #
G7606051
UPC #
-
Country of Origin
China

Dimensions

Length
48 in
Overall Width
1 3/8 in
Overall Length
48 in
Overall Height
3/8 in

Details

Item
LED Accent Track
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Use With
LED Accent Gen 2
Finish
Unfinished
LED Replacement For
50W

Description

For Use With LED Accent Gen 2, 48 in Overall Length, 1 3/8 in Overall Width, 3/8 in Overall Height, Unfinished Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.