LED Linear Fixture, 4 ft L, 3000 lm, 41W

  • Mfr # ALV204T03T581DSQVQSTKQW

  • Zoro # G4019368


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Watts
23
Dimmable
Yes
Color Temperature
5000K
Lumens
3,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALV204T03T581DSQVQSTKQW
Zoro #
G4019368
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Height
2 7/8 in
Nominal Length
4 ft
Width
3-7/64"
Nominal Width
3 1/8 in
Height
2-29/32"
Length
48"
Overall Length
46 in
Overall Width
3 1/8 in
Overall Height
3 in

Details

Item
LED Linear Fixture
Voltage
120/277V
Watts
23
Dimmable
Yes
Color Temperature
5000K
Lumens
3,000 lm
LED Replacement For
1 Lamp T8
Lighting Technology
LED
Fixture Temp. Range
-30 Degrees to 45 Degrees C
Rated Life
100000 hr
Emergency Battery Backup
No
Fixture Housing Color
White
CRI
70
Fixture Voltage
120/227
Fixture Warranty
5 yr Limited Warranty
Dimmable / Non-Dimmable
Dimmable
Color Temp.
5000K
Includes
Diffuser Lens
Linkable Up To
Unlinkable
Temp. Range
-22 Degrees to 113 Degrees F
Number of Light Bars
1
IP Rating
Not Rated
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Max. Fixture Wattage
41 W
Light Color
Cool White
For Use With
Low Bay Applications
Fixture Rated Life
100,000 hr
Color Rendering Index
80
Lamp Watts - Fixtures
41.0 W
Warranty
5 yr Limited
Lumens Per Watt
73.1
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Emergency Back Up Battery
No
Lighting Certification
DLC 5.0
Standards
cULus Listed, UL 1598 Listed
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lumens per Watt
73.1 lm/W
Housing Material
Steel
Linkable
No
For Bulb Type
Integrated LED
Beam Angle
120 Degrees
Ballast Start Type
No Ballast
Lens Material
Polycarbonate
For Max. Bulb Wattage
41 W
Light Technology
LED
Dimming Method
0-10V
Sensor Type
No Sensor
Fixture Type
Strip Light
Fixture Ballast Type
No Ballast Required
Finish
Powder Coated
Dimming Range
100% to 10%
Mounting Style
Standard
Lens Type
Diffuser
Bulb Included
Yes
Series
ALV2
Housing Color
White
Lens Shape
Curved

Description

4 ft, Lens Shape Curved, 5000K, 3,000 lm, 73.1 lm/W, Max. Fixture Wattage 41 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Suspended, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For Lamp T8, Bulb Included Integrated LED, Dimmable Yes, ALV2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.