LED Linear Fixture, 4 ft L, 4900 lm, 38W

  • Mfr # ALV204T05T481DSQVQSTKQW

  • Zoro # G4019359


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Watts
38
Dimmable
Yes
Color Temperature
4000K
Lumens
4,900 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALV204T05T481DSQVQSTKQW
Zoro #
G4019359
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3-7/64"
Nominal Height
2 7/8 in
Nominal Length
4 ft
Length
48"
Nominal Width
3 1/8 in
Height
2-29/32"
Overall Height
3 in
Overall Width
3 1/8 in
Overall Length
46 in

Details

Item
LED Linear Fixture
Voltage
120/277V
Watts
38
Dimmable
Yes
Color Temperature
4000K
Lumens
4,900 lm
Fixture Warranty
5 yr Limited Warranty
Color Rendering Index
80
Green Environmental Attribute
RoHS 2011/65/EU Compliant
CRI
70
Temp. Range
-22 Degrees to 113 Degrees F
Standards
cULus Listed, UL 1598 Listed
Lighting Technology
LED
Lamp Watts - Fixtures
38.0 W
Includes
Diffuser Lens
Lumens Per Watt
131.5
LED Replacement For
1 Lamp T8
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Linkable Up To
Unlinkable
Fixture Voltage
120/227
Emergency Battery Backup
No
Fixture Housing Color
White
For Use With
Low Bay Applications
Emergency Back Up Battery
No
Number of Light Bars
1
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Color Temp.
4000K
Lighting Certification
DLC 5.0
Fixture Rated Life
100,000 hr
Rated Life
100000 hr
Dimmable / Non-Dimmable
Dimmable
IP Rating
Not Rated
Max. Fixture Wattage
38 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Warranty
5 yr Limited
Light Color
Very Cool White
Fixture Temp. Range
-30 Degrees to 45 Degrees C
Lumens per Watt
131.5 lm/W
Mounting Style
Standard
Linkable
No
Housing Material
Steel
Dimming Method
0-10V
Housing Color
White
Lens Material
Polycarbonate
Fixture Type
Strip Light
Dimming Range
100% to 10%
Light Technology
LED
Lens Type
Diffuser
Bulb Included
Yes
Sensor Type
No Sensor
Series
ALV2
For Max. Bulb Wattage
38 W
Ballast Start Type
No Ballast
Beam Angle
120 Degrees
For Bulb Type
Integrated LED
Fixture Ballast Type
No Ballast Required
Lens Shape
Curved
Finish
Powder Coated

Description

4 ft, Lens Shape Curved, 4000K, 4,900 lm, 131.5 lm/W, Max. Fixture Wattage 38 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Suspended, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For Lamp T8, Bulb Included Integrated LED, Dimmable Yes, ALV2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.