LED Linear Fixture, 8 ft L, 6000 lm, 111W

  • Mfr # ALV208T06T581DSQVQSTKQW

  • Zoro # G4019325


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Watts
55
Dimmable
Yes
Color Temperature
5000K
Lumens
6,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALV208T06T581DSQVQSTKQW
Zoro #
G4019325
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48"
Nominal Height
2 7/8 in
Nominal Length
8 ft
Nominal Width
3 1/8 in
Height
2-29/32"
Width
3-7/64"
Overall Height
3 in
Overall Length
92 in
Overall Width
3 1/8 in

Details

Item
LED Linear Fixture
Voltage
120/277V
Watts
55
Dimmable
Yes
Color Temperature
5000K
Lumens
6,000 lm
Dimmable / Non-Dimmable
Dimmable
LED Replacement For
1 Lamp T8
CRI
70
Lumens Per Watt
54.0
Fixture Rated Life
100,000 hr
Color Temp.
5000K
Lighting Certification
DLC 5.0
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Lighting Technology
LED
Fixture Temp. Range
-30 Degrees to 45 Degrees C
Color Rendering Index
80
Linkable Up To
Unlinkable
Emergency Battery Backup
No
Lamp Watts - Fixtures
111.0 W
Emergency Back Up Battery
No
Temp. Range
-22 Degrees to 113 Degrees F
Warranty
5 yr Limited
Rated Life
100000 hr
Fixture Warranty
5 yr Limited Warranty
Standards
cULus Listed, UL 1598 Listed
Includes
Diffuser Lens
Max. Fixture Wattage
111 W
Fixture Housing Color
White
Number of Light Bars
1
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Voltage
120/227
Light Color
Cool White
Green Environmental Attribute
RoHS 2011/65/EU Compliant
IP Rating
Not Rated
For Use With
Low Bay Applications
Lumens per Watt
54 lm/W
Bulb Included
Yes
Finish
Powder Coated
Lens Type
Diffuser
Light Technology
LED
Sensor Type
No Sensor
Dimming Method
0-10V
Dimming Range
100% to 10%
Lens Material
Polycarbonate
Ballast Start Type
No Ballast
Linkable
No
Fixture Type
Strip Light
Housing Color
White
For Bulb Type
Integrated LED
Housing Material
Steel
Fixture Ballast Type
No Ballast Required
For Max. Bulb Wattage
111 W
Beam Angle
120 Degrees
Lens Shape
Curved
Series
ALV2
Mounting Style
Standard

Description

8 ft, Lens Shape Curved, 5000K, 6,000 lm, 54 lm/W, Max. Fixture Wattage 111 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Suspended, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For Lamp T8, Bulb Included Integrated LED, Dimmable Yes, ALV2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.