LED Linear Fixture, 8 ft L, 9800 lm, 38W

  • Mfr # ALV208T10T581DSQVQSTKQW

  • Zoro # G4019289


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Watts
75
Dimmable
Yes
Color Temperature
5000K
Lumens
9,800 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALV208T10T581DSQVQSTKQW
Zoro #
G4019289
UPC #
-
Country of Origin
Multiple

Dimensions

Height
2-29/32"
Width
3-7/64"
Nominal Height
2 7/8 in
Nominal Width
3 1/8 in
Nominal Length
8 ft
Length
96"
Overall Length
92 in
Overall Width
3 1/8 in
Overall Height
3 in

Details

Item
LED Linear Fixture
Voltage
120/277V
Watts
75
Dimmable
Yes
Color Temperature
5000K
Lumens
9,800 lm
Warranty
5 yr Limited
Emergency Battery Backup
No
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
For Use With
Low Bay Applications
Max. Fixture Wattage
38 W
Rated Life
100000 hr
Fixture Warranty
5 yr Limited Warranty
Dimmable / Non-Dimmable
Dimmable
Lighting Technology
LED
Fixture Housing Color
White
Fixture Voltage
120/227
Linkable Up To
Unlinkable
Lumens Per Watt
263.1
Emergency Back Up Battery
No
Temp. Range
-22 Degrees to 113 Degrees F
Color Temp.
5000K
Color Rendering Index
80
Lamp Watts - Fixtures
38.0 W
Light Color
Very Cool White
Fixture Rated Life
100,000 hr
Lighting Certification
DLC 5.0
Includes
Diffuser Lens
Standards
cULus Listed, UL 1598 Listed
IP Rating
Not Rated
Fixture Temp. Range
-30 Degrees to 45 Degrees C
CRI
70
LED Replacement For
1 Lamp T8
Number of Light Bars
1
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lumens per Watt
263.1 lm/W
For Bulb Type
Integrated LED
Series
ALV2
Light Technology
LED
Beam Angle
120 Degrees
Mounting Style
Standard
Ballast Start Type
No Ballast
Dimming Range
100% to 10%
Dimming Method
0-10V
Finish
Powder Coated
Lens Type
Diffuser
Fixture Type
Strip Light
Housing Color
White
Housing Material
Steel
Fixture Ballast Type
No Ballast Required
Lens Shape
Curved
For Max. Bulb Wattage
38 W
Lens Material
Polycarbonate
Linkable
No
Bulb Included
Yes
Sensor Type
No Sensor

Description

8 ft, Lens Shape Curved, 5000K, 9,800 lm, 263.1 lm/W, Max. Fixture Wattage 38 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Suspended, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For Lamp T8, Bulb Included Integrated LED, Dimmable Yes, ALV2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.