LED Low Bay Fixture, 4000 lm, 49" L

  • Mfr # LISI4B042D1P35VQCSWHTE

  • Zoro # G7299848


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Color Temperature
3500K
Lumens
4,000 lm
Standards
cULus Listed
Rated Life
90,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LISI4B042D1P35VQCSWHTE
Zoro #
G7299848
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
8 to 18 ft
Fixture Length
49 in
Height
8"
Width
10"
Fixture Width
10 in
Space to Mtg. Height Ratio
1.5 to 1
Fixture Height
8 in
Length
49"
Overall Length
49 in
Nominal Size - Fixtures
1 ft x 4 ft
Overall Height
8 in
Overall Width
10 in
Suggested Fixture Mounting Height Range
Up to 20 ft.

Details

Voltage
120 to 277V
Color Temperature
3500K
Lumens
4,000 lm
Standards
cULus Listed
Rated Life
90,000 hr
IP Rating
20
LED Replacement For
2 Lamp LFL
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Watts
34
Fixture Housing Material
Galvanized Steel
Color Temp.
4100K
Lighting Technology
LED
Fixture Temp. Range
14 Degrees to 95 Degrees F
Dimmable
Yes
Number of Light Bars
1
Lamp Watts - Fixtures
34 W
Fixture Rated Life
90,000 hr
Item
LED Low Bay Fixture
Light Distribution
General
Lighting Certification
DesignLights Consortium (DLC)
Fixture Voltage
120 to 277
Fixture Housing Color
White
Reflector Material
Steel
Color Rendering Index
90.0
Includes
(2) Mounting Brackets, Replaceable Light Engine
Bulb Technology
LED
Lamp Type - Fixtures
Integrated LED
Max. Fixture Wattage
34 W
Warranty
5 yr
Fixture Type - High and Low Bay Fixtures
Linear Low Bay
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Temp. Range
14 Degrees to 95 Degrees F
Lumens Per Watt
117.4
CRI
90
Fixture Lens Material
Polycarbonate
Lumens per Watt
117.6 lm/W
CA Title 24 Compliant
No
Number of Bulbs
0
Lamp Type
Integrated LED
Housing Material
Steel
Emergency Battery Backup
No
Ambient Temp. Range
50 Degrees to 95 Degrees F
Series
LIS
Max. Ambient Temp.
95 Degrees F
Bay Light Type
Low Bay
Ingress Protection Rating
20
For Bulb Type
Integrated LED
Min. Ambient Temp.
50 Degrees F
Housing Color
White
Lens Material
Polycarbonate
Reflector Type
Enclosed

Description

LEDLowBayFixture,White,LIS,49inL,10inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.