LED Low Bay Fixture, 4200 lm, 49" L

  • Mfr # LISI4B042D1P40VQCSWHTE

  • Zoro # G7299866


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Color Temperature
4000K
Lumens
4,200 lm
Standards
cULus Listed
Rated Life
90,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LISI4B042D1P40VQCSWHTE
Zoro #
G7299866
UPC #
-
Country of Origin
Mexico

Dimensions

Height
8"
Fixture Width
10 in
Fixture Height
8 in
Length
49"
Suggested Fixture Mounting Height
8 to 18 ft
Fixture Length
49 in
Width
10"
Space to Mtg. Height Ratio
1.5 to 1
Nominal Size - Fixtures
1 ft x 4 ft
Overall Width
10 in
Overall Height
8 in
Overall Length
49 in
Suggested Fixture Mounting Height Range
Up to 20 ft.

Details

Voltage
120 to 277V
Color Temperature
4000K
Lumens
4,200 lm
Standards
cULus Listed
Rated Life
90,000 hr
Dimmable
Yes
Fixture Temp. Range
14 Degrees to 95 Degrees F
Includes
(2) Mounting Brackets, Replaceable Light Engine
Fixture Voltage
120 to 277
Temp. Range
14 Degrees to 95 Degrees F
Lamp Type - Fixtures
Integrated LED
Number of Light Bars
1
Fixture Lens Material
Polycarbonate
Fixture Rated Life
90,000 hr
LED Replacement For
2 Lamp LFL
IP Rating
20
Lamp Watts - Fixtures
34 W
Color Temp.
3000K
Item
LED Low Bay Fixture
Watts
34
Lighting Certification
DesignLights Consortium (DLC)
Reflector Material
Steel
Fixture Type - High and Low Bay Fixtures
Linear Low Bay
Color Rendering Index
90.0
CRI
90
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Bulb Technology
LED
Max. Fixture Wattage
34 W
Light Distribution
General
Fixture Housing Color
White
Fixture Housing Material
Galvanized Steel
Lighting Technology
LED
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Warranty
5 yr
Lumens Per Watt
123.1
Lumens per Watt
123.5 lm/W
Lamp Type
Integrated LED
Reflector Type
Enclosed
Emergency Battery Backup
No
Bay Light Type
Low Bay
Housing Material
Steel
Max. Ambient Temp.
95 Degrees F
Ingress Protection Rating
20
Lens Material
Polycarbonate
Ambient Temp. Range
50 Degrees to 95 Degrees F
Series
LIS
Number of Bulbs
0
For Bulb Type
Integrated LED
Min. Ambient Temp.
50 Degrees F
CA Title 24 Compliant
No
Housing Color
White

Description

LEDLowBayFixture,White,LIS,49inL,10inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.