Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Low Bay Fixture, 5000 lm, 49" L

  • Mfr # LISI4B052D1P35VQCSWHTE

  • Zoro # G7299988


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Color Temperature
3500K
Lumens
5,000 lm
Standards
cULus Listed
Rated Life
90,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LISI4B052D1P35VQCSWHTE
Zoro #
G7299988
UPC #
-
Country of Origin
Mexico

Dimensions

Fixture Width
10 in
Height
8"
Space to Mtg. Height Ratio
1.5 to 1
Fixture Height
8 in
Width
10"
Length
49"
Fixture Length
49 in
Suggested Fixture Mounting Height
8 to 18 ft
Overall Length
49 in
Overall Width
10 in
Overall Height
8 in
Nominal Size - Fixtures
1 ft x 4 ft
Suggested Fixture Mounting Height Range
Up to 20 ft.

Details

Voltage
120 to 277V
Color Temperature
3500K
Lumens
5,000 lm
Standards
cULus Listed
Rated Life
90,000 hr
Fixture Temp. Range
14 Degrees to 95 Degrees F
Lighting Technology
LED
Fixture Rated Life
90,000 hr
Color Temp.
4100K
Lighting Certification
DesignLights Consortium (DLC)
Warranty
5 yr
CRI
90
Light Distribution
General
Lamp Type - Fixtures
Integrated LED
Lumens Per Watt
116.0
Fixture Housing Material
Galvanized Steel
IP Rating
20
Color Rendering Index
90.0
Fixture Type - High and Low Bay Fixtures
Linear Low Bay
Reflector Material
Steel
Number of Light Bars
1
Max. Fixture Wattage
43 W
Bulb Technology
LED
Fixture Voltage
120 to 277
Fixture Lens Material
Polycarbonate
Green Certification or Other Recognition
DesignLights Consortium (DLC)
LED Replacement For
2 Lamp LFL
Item
LED Low Bay Fixture
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fixture Housing Color
White
Temp. Range
14 Degrees to 95 Degrees F
Watts
43
Lamp Watts - Fixtures
43 W
Includes
(2) Mounting Brackets, Replaceable Light Engine
Dimmable
Yes
Lumens per Watt
116.3 lm/W
Housing Color
White
Ingress Protection Rating
20
CA Title 24 Compliant
No
Max. Ambient Temp.
95 Degrees F
Emergency Battery Backup
No
Lamp Type
Integrated LED
Min. Ambient Temp.
50 Degrees F
Number of Bulbs
0
Housing Material
Steel
Bay Light Type
Low Bay
Lens Material
Polycarbonate
Reflector Type
Enclosed
Ambient Temp. Range
50 Degrees to 95 Degrees F
Series
LIS
For Bulb Type
Integrated LED

Description

LEDLowBayFixture,White,LIS,49inL,10inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.