LED Low Bay Fixture, 6800 lm, 98" L

  • Mfr # LDSC8B080W0T40VQCSWHTE

  • Zoro # G7300021


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Color Temperature
4000K
Lumens
8,000 lm
Standards
cULus Listed
Rated Life
60,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDSC8B080W0T40VQCSWHTE
Zoro #
G7300021
UPC #
-
Country of Origin
Mexico

Dimensions

Fixture Length
98 in
Height
4"
Space to Mtg. Height Ratio
1.5 to 1
Suggested Fixture Mounting Height
8 to 18 ft
Fixture Height
4 in
Length
98"
Fixture Width
7 in
Width
7"
Nominal Size - Fixtures
1 ft x 8 ft
Overall Width
7 in
Overall Height
4 in
Overall Length
98 in
Suggested Fixture Mounting Height Range
Up to 20 ft.

Details

Voltage
120 to 277V
Color Temperature
4000K
Lumens
8,000 lm
Standards
cULus Listed
Rated Life
60,000 hr
Lighting Certification
DesignLights Consortium (DLC)
IP Rating
20
Temp. Range
32 Degrees to 95 Degrees F
Warranty
5 yr
Reflector Material
Steel
Fixture Type - High and Low Bay Fixtures
Linear Low Bay
Includes
(2) Mounting Brackets
Color Temp.
3000K
Fixture Voltage
120 to 277
Fixture Rated Life
60,000 hr
Lighting Technology
LED
Fixture Lens Material
Polycarbonate
Fixture Housing Material
Galvanized Steel
Color Rendering Index
90.0
Bulb Technology
LED
Item
LED Low Bay Fixture
CRI
90
Max. Fixture Wattage
66 W
Dimmable
Yes
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Watts
73
Number of Light Bars
1
Fixture Temp. Range
32 Degrees to 95 Degrees F
Lamp Type - Fixtures
Integrated LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)
LED Replacement For
2 Lamp LFL
Lamp Watts - Fixtures
66 W
Lumens Per Watt
109.0
Light Distribution
Wide
Fixture Housing Color
White
Lumens per Watt
121 lm/W
Emergency Battery Backup
No
Ingress Protection Rating
20
Reflector Type
Enclosed
Lamp Type
Integrated LED
Number of Bulbs
0
Lens Material
Polycarbonate
For Bulb Type
Integrated LED
Max. Ambient Temp.
95 Degrees F
Bay Light Type
Low Bay
Series
LDS
CA Title 24 Compliant
No
Min. Ambient Temp.
32 Degrees F
Housing Material
Steel
Housing Color
White
Ambient Temp. Range
32 Degrees to 95 Degrees F

Description

LEDLowBayFixture,White,LDS,98inL,7inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.