Zoro Homepage

LED Low Bay Fixture, 8000 lm, 97" L

  • Mfr # LISC8B084D1P35VQCSWHTE

  • Zoro # G7262580


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Color Temperature
3500K
Lumens
8,000 lm
Standards
cULus Listed
Rated Life
90,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LISC8B084D1P35VQCSWHTE
Zoro #
G7262580
UPC #
-
Country of Origin
Mexico

Dimensions

Fixture Height
8 in
Height
8"
Length
97"
Fixture Length
97 in
Space to Mtg. Height Ratio
1.5 to 1
Fixture Width
10 in
Suggested Fixture Mounting Height
8 to 18 ft
Width
10"
Nominal Size - Fixtures
1 ft x 8 ft
Overall Width
10 in
Overall Height
8 in
Overall Length
97 in
Suggested Fixture Mounting Height Range
Up to 20 ft.

Details

Voltage
120 to 277V
Color Temperature
3500K
Lumens
8,000 lm
Standards
cULus Listed
Rated Life
90,000 hr
Lamp Watts - Fixtures
66 W
Fixture Rated Life
90,000 hr
Includes
(2) Mounting Brackets, Replaceable Light Engine
Number of Light Bars
1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Bulb Technology
LED
Lamp Type - Fixtures
Integrated LED
Color Temp.
4100K
Dimmable
Yes
Lighting Technology
LED
Reflector Material
Steel
Temp. Range
14 Degrees to 95 Degrees F
Color Rendering Index
90.0
LED Replacement For
2 Lamp LFL
Max. Fixture Wattage
66 W
Watts
66
Item
LED Low Bay Fixture
IP Rating
20
CRI
90
Lumens Per Watt
121.0
Warranty
5 yr
Fixture Voltage
120 to 277
Fixture Lens Material
Polycarbonate
Light Distribution
General
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Type - High and Low Bay Fixtures
Linear Low Bay
Lighting Certification
DesignLights Consortium (DLC)
Fixture Temp. Range
14 Degrees to 95 Degrees F
Fixture Housing Color
White
Fixture Housing Material
Galvanized Steel
Lumens per Watt
121.2 lm/W
Housing Color
White
Ingress Protection Rating
20
Housing Material
Steel
Min. Ambient Temp.
50 Degrees F
Bay Light Type
Low Bay
Ambient Temp. Range
50 Degrees to 95 Degrees F
Max. Ambient Temp.
95 Degrees F
For Bulb Type
Integrated LED
Lens Material
Polycarbonate
CA Title 24 Compliant
No
Reflector Type
Enclosed
Series
LIS
Emergency Battery Backup
No
Number of Bulbs
0
Lamp Type
Integrated LED

Description

LEDLowBayFixture,White,LIS,97inL,10inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.