LED Low Bay Fixture, 8000 lm, 98" L

  • Mfr # LDSC8B080W0T35VQCSWHTE

  • Zoro # G7300067


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Color Temperature
3500K
Lumens
8,000 lm
Standards
cULus Listed
Rated Life
60,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDSC8B080W0T35VQCSWHTE
Zoro #
G7300067
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
8 to 18 ft
Length
98"
Fixture Length
98 in
Height
4"
Fixture Width
7 in
Fixture Height
4 in
Space to Mtg. Height Ratio
1.5 to 1
Width
7"
Overall Height
4 in
Overall Width
7 in
Nominal Size - Fixtures
1 ft x 8 ft
Overall Length
98 in
Suggested Fixture Mounting Height Range
Up to 20 ft.

Details

Voltage
120 to 277V
Color Temperature
3500K
Lumens
8,000 lm
Standards
cULus Listed
Rated Life
60,000 hr
Dimmable
Yes
Light Distribution
Wide
Watts
73
Fixture Housing Color
White
Temp. Range
32 Degrees to 95 Degrees F
Max. Fixture Wattage
66 W
Lighting Certification
DesignLights Consortium (DLC)
Color Temp.
4100K
Lighting Technology
LED
Lumens Per Watt
109.0
Fixture Rated Life
60,000 hr
Fixture Voltage
120 to 277
Lamp Type - Fixtures
Integrated LED
CRI
90
Fixture Temp. Range
32 Degrees to 95 Degrees F
LED Replacement For
2 Lamp LFL
Fixture Type - High and Low Bay Fixtures
Linear Low Bay
Fixture Housing Material
Galvanized Steel
Warranty
5 yr
Includes
(2) Mounting Brackets
Item
LED Low Bay Fixture
Color Rendering Index
90.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lamp Watts - Fixtures
66 W
Fixture Lens Material
Polycarbonate
Number of Light Bars
1
IP Rating
20
Bulb Technology
LED
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Reflector Material
Steel
Lumens per Watt
121 lm/W
Reflector Type
Enclosed
Lamp Type
Integrated LED
Min. Ambient Temp.
32 Degrees F
Max. Ambient Temp.
95 Degrees F
Housing Color
White
Series
LDS
CA Title 24 Compliant
No
Number of Bulbs
0
Ambient Temp. Range
32 Degrees to 95 Degrees F
Emergency Battery Backup
No
Lens Material
Polycarbonate
Housing Material
Steel
For Bulb Type
Integrated LED
Ingress Protection Rating
20
Bay Light Type
Low Bay

Description

LED Low Bay Fixture,98"L,7"W,4"H,66W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.