Zoro Homepage

LED Low Bay Fixture, 8400 lm, 97" L

  • Mfr # LISC8B084D1P40VQCSWHTE

  • Zoro # G7262635


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Color Temperature
4000K
Lumens
8,400 lm
Standards
cULus Listed
Rated Life
90,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LISC8B084D1P40VQCSWHTE
Zoro #
G7262635
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
8 to 18 ft
Fixture Height
8 in
Space to Mtg. Height Ratio
1.5 to 1
Width
10"
Length
97"
Height
8"
Fixture Length
97 in
Fixture Width
10 in
Overall Height
8 in
Overall Length
97 in
Nominal Size - Fixtures
1 ft x 8 ft
Overall Width
10 in
Suggested Fixture Mounting Height Range
Up to 20 ft.

Details

Voltage
120 to 277V
Color Temperature
4000K
Lumens
8,400 lm
Standards
cULus Listed
Rated Life
90,000 hr
Temp. Range
14 Degrees to 95 Degrees F
Reflector Material
Steel
Watts
66
Lumens Per Watt
127.0
Fixture Temp. Range
14 Degrees to 95 Degrees F
Fixture Rated Life
90,000 hr
Fixture Housing Color
White
Number of Light Bars
1
Lamp Type - Fixtures
Integrated LED
Fixture Type - High and Low Bay Fixtures
Linear Low Bay
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Bulb Technology
LED
Dimmable
Yes
Fixture Lens Material
Polycarbonate
Fixture Voltage
120 to 277
Color Temp.
3000K
Includes
(2) Mounting Brackets, Replaceable Light Engine
Warranty
5 yr
IP Rating
20
CRI
90
Light Distribution
General
Item
LED Low Bay Fixture
Fixture Housing Material
Galvanized Steel
Lamp Watts - Fixtures
66 W
LED Replacement For
2 Lamp LFL
Lighting Certification
DesignLights Consortium (DLC)
Lighting Technology
LED
Color Rendering Index
90.0
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Fixture Wattage
66 W
Lumens per Watt
127.3 lm/W
Ambient Temp. Range
50 Degrees to 95 Degrees F
Ingress Protection Rating
20
Max. Ambient Temp.
95 Degrees F
Housing Material
Steel
Series
LIS
Emergency Battery Backup
No
Lamp Type
Integrated LED
Number of Bulbs
0
Bay Light Type
Low Bay
CA Title 24 Compliant
No
Housing Color
White
For Bulb Type
Integrated LED
Lens Material
Polycarbonate
Min. Ambient Temp.
50 Degrees F
Reflector Type
Enclosed

Description

LEDLowBayFixture,White,LIS,97inL,10inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.