Zoro Homepage

LED Low Bay Fixture, 9900 lm, 97" L

  • Mfr # LISC8B0A0D1P35VQCSWHTE

  • Zoro # G7299811


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Color Temperature
3500K
Lumens
9,900 lm
Standards
cULus Listed
Rated Life
90,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LISC8B0A0D1P35VQCSWHTE
Zoro #
G7299811
UPC #
-
Country of Origin
Mexico

Dimensions

Space to Mtg. Height Ratio
1.5 to 1
Width
10"
Fixture Height
8 in
Height
8"
Fixture Width
10 in
Fixture Length
97 in
Suggested Fixture Mounting Height
8 to 18 ft
Length
97"
Overall Width
10 in
Overall Height
8 in
Nominal Size - Fixtures
1 ft x 8 ft
Overall Length
97 in
Suggested Fixture Mounting Height Range
Up to 20 ft.

Details

Voltage
120 to 277V
Color Temperature
3500K
Lumens
9,900 lm
Standards
cULus Listed
Rated Life
90,000 hr
Color Rendering Index
90.0
Fixture Voltage
120 to 277
Temp. Range
14 Degrees to 95 Degrees F
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Light Distribution
General
Fixture Rated Life
90,000 hr
Lamp Type - Fixtures
Integrated LED
Fixture Housing Color
White
Item
LED Low Bay Fixture
LED Replacement For
2 Lamp LFL
Includes
(2) Mounting Brackets, Replaceable Light Engine
Bulb Technology
LED
Color Temp.
4100K
Lamp Watts - Fixtures
84 W
Watts
84
Lumens Per Watt
117.4
Fixture Lens Material
Polycarbonate
Number of Light Bars
1
Max. Fixture Wattage
84 W
Fixture Housing Material
Galvanized Steel
Lighting Certification
DesignLights Consortium (DLC)
Fixture Temp. Range
14 Degrees to 95 Degrees F
Reflector Material
Steel
Dimmable
Yes
IP Rating
20
CRI
90
Lighting Technology
LED
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fixture Type - High and Low Bay Fixtures
Linear Low Bay
Warranty
5 yr
Lumens per Watt
127.9 lm/W
Series
LIS
Reflector Type
Enclosed
Ingress Protection Rating
20
Lamp Type
Integrated LED
CA Title 24 Compliant
No
Max. Ambient Temp.
95 Degrees F
Min. Ambient Temp.
50 Degrees F
Bay Light Type
Low Bay
Lens Material
Polycarbonate
For Bulb Type
Integrated LED
Housing Material
Steel
Ambient Temp. Range
50 Degrees to 95 Degrees F
Housing Color
White
Number of Bulbs
0
Emergency Battery Backup
No

Description

LEDLowBayFixture,White,LIS,97inL,10inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.