LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 126W

  • Mfr # ABC1118571QQQSTAAW1PK

  • Zoro # G4707246


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
15 to 40 ft
Lighting Technology
LED
Lumens
18,000 lm
Light Distribution
Wide
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABC1118571QQQSTAAW1PK
Zoro #
G4707246
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Width
9 7/64 in
Fixture Length
19 1/2 in
Fixture Height
3 5/16 in
Nominal Size - Fixtures
1 ft x 2 ft
Cord Length
6 ft
Overall Length
19 9/16 in
Overall Width
9 1/4 in
Overall Height
3 5/16 in

Details

Lighting Technology
LED
Lumens
18,000 lm
Light Distribution
Wide
Fixture Voltage
120
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CUL Listed, DLC Listed, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
126 W
LED Replacement For
175 to 450W HID
Fixture Housing Color
White
Fixture Mounting Type
Suspended Chain or Cable
Series
ABC1
Emergency Battery Backup
No
Lumens Per Watt
143.0
Voltage
120V
Lamp Watts - Fixtures
126 W
Housing Material
Steel
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Dimmable
No
Fixture Reflector Material
Polycarbonate
Reflector Type
Enclosed
Number of Light Bars
0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Certification
DesignLights Consortium (DLC) Premium
Reflector Material
Polycarbonate
Fixture Housing Material
Steel
Item
LED High Bay
Fixture Rated Life
100,000 hr
Rated Life
100,000 hr
Color Rendering Index
70.0
Fixture Temp. Range
-22 Degrees to 122 Degrees F
Emergency Back Up Battery
No
Housing Color
White
Fixture Warranty
5 yr
Occupancy Sensor
No
Lumens per Watt
143 lm/W
Lamp Type
Integrated LED
Ambient Temp. Range
86 Degrees to 122 Degrees F
For Bulb Type
Integrated LED
Lens Material
Polycarbonate
Ingress Protection Rating
Not Rated
Number of Bulbs
0
CA Title 24 Compliant
No
Min. Ambient Temp.
86 Degrees F
Power Source
Plug-In
Housing Finish
Polyester Powder Paint
Max. Ambient Temp.
122 Degrees F
Bay Light Type
High Bay

Description

LEDHBay,19 9/16"L,9 7/32"W,3 5/16"H,126W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.