LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 161W

  • Mfr # ABC1024471DQV41KQW1PK

  • Zoro # G4701533


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
15 to 40 ft
Lumens
23,600 lm
Light Distribution
Wide
Fixture Voltage
120/277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC1024471DQV41KQW1PK
Zoro #
G4701533
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Width
9 7/64 in
Fixture Height
3 5/16 in
Fixture Length
19 1/2 in
Overall Length
19 9/16 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Width
9 1/4 in
Overall Height
3 5/16 in

Details

Lighting Technology
LED
Lumens
23,600 lm
Light Distribution
Wide
Fixture Voltage
120/277
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
CUL Listed, DLC Listed, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
160 W
LED Replacement For
175 to 450W HID
Rated Life
100,000 hr
Occupancy Sensor
No
Fixture Lens Type
Diffused
Fixture Warranty
5 yr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Reflector Material
Polycarbonate
Lighting Certification
DesignLights Consortium (DLC) Premium
Dimmable
Yes
Fixture Mounting Type
Hook
Series
ABC1
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Housing Color
White
Fixture Housing Color
White
Number of Light Bars
0
Fixture Temp. Range
-22 Degrees to 122 Degrees F
Reflector Material
Polycarbonate
Fixture Lens Material
Polycarbonate
Lumens Per Watt
147.0
Housing Material
Steel
Emergency Battery Backup
No
Fixture Rated Life
100,000 hr
Voltage
120 to 277V
Fixture Housing Material
Steel
Reflector Type
Enclosed
Emergency Back Up Battery
No
Lamp Watts - Fixtures
161 W
Item
LED High Bay
Color Rendering Index
70.0
Lumens per Watt
147 lm/W
Number of Bulbs
0
For Bulb Type
Integrated LED
Bay Light Type
High Bay
Max. Ambient Temp.
113 Degrees F
Ambient Temp. Range
86 Degrees to 113 Degrees F
Ingress Protection Rating
Not Rated
Min. Ambient Temp.
86 Degrees F
CA Title 24 Compliant
No
Housing Finish
Polyester Powder Paint
Lens Material
Polycarbonate
Lamp Type
Integrated LED

Description

LEDHBay,19 9/16"L,9 7/32"W,3 5/16"H,161W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.