LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 161W

  • Mfr # ABC1024571DQV41KQW1PK

  • Zoro # G4700903


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
15 to 40 ft
Lighting Technology
LED
Lumens
23,600 lm
Light Distribution
Wide
Fixture Voltage
120/277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC1024571DQV41KQW1PK
Zoro #
G4700903
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Height
3 5/16 in
Fixture Width
9 7/64 in
Fixture Length
19 1/2 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Length
19 9/16 in
Overall Width
9 1/4 in
Overall Height
3 5/16 in

Details

Lighting Technology
LED
Lumens
23,600 lm
Light Distribution
Wide
Fixture Voltage
120/277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CUL Listed, DLC Listed, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
160 W
LED Replacement For
175 to 450W HID
Fixture Lens Type
Diffused
Series
ABC1
Fixture Housing Material
Steel
Fixture Temp. Range
-22 Degrees to 122 Degrees F
Housing Color
White
Fixture Warranty
5 yr
Item
LED High Bay
Emergency Back Up Battery
No
Reflector Type
Enclosed
Voltage
120 to 277V
Fixture Mounting Type
Hook
Reflector Material
Polycarbonate
Fixture Reflector Material
Polycarbonate
Emergency Battery Backup
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Lumens Per Watt
147.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Housing Color
White
Color Rendering Index
70.0
Lamp Watts - Fixtures
161 W
Dimmable
Yes
Fixture Lens Material
Polycarbonate
Occupancy Sensor
No
Lighting Certification
DesignLights Consortium (DLC) Premium
Rated Life
100,000 hr
Housing Material
Steel
Number of Light Bars
0
Fixture Rated Life
100,000 hr
Lumens per Watt
147 lm/W
Ingress Protection Rating
Not Rated
For Bulb Type
Integrated LED
Ambient Temp. Range
86 Degrees to 113 Degrees F
Housing Finish
Polyester Powder Paint
Lens Material
Polycarbonate
Min. Ambient Temp.
86 Degrees F
Max. Ambient Temp.
113 Degrees F
Lamp Type
Integrated LED
CA Title 24 Compliant
No
Bay Light Type
High Bay
Number of Bulbs
0

Description

LEDHBay,19 9/16"L,9 7/32"W,3 5/16"H,161W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.