LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 62W

  • Mfr # ABC1110581DQVSTAAW1PK

  • Zoro # G4701962


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
15 to 40 ft
Lumens
9,900 lm
Light Distribution
Wide
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABC1110581DQVSTAAW1PK
Zoro #
G4701962
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Length
19 1/2 in
Fixture Height
3 5/16 in
Fixture Width
9 7/64 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Width
9 1/4 in
Cord Length
6 ft
Overall Length
19 9/16 in
Overall Height
3 5/16 in

Details

Lighting Technology
LED
Lumens
9,900 lm
Light Distribution
Wide
Fixture Voltage
120
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CUL Listed, DLC Listed, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
62 W
LED Replacement For
175 to 450W HID
Voltage
120V
Lumens Per Watt
160.0
Lighting Certification
DesignLights Consortium (DLC) Premium
Fixture Lens Material
Polycarbonate
Item
LED High Bay
Occupancy Sensor
No
Emergency Battery Backup
No
Fixture Temp. Range
-22 Degrees to 122 Degrees F
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Reflector Material
Polycarbonate
Dimmable
Yes
Series
ABC1
Housing Material
Steel
Housing Color
White
Fixture Mounting Type
Suspended Chain or Cable
Color Rendering Index
80.0
Number of Light Bars
0
Fixture Lens Type
Diffused
Fixture Housing Color
White
Rated Life
100,000 hr
Reflector Material
Polycarbonate
Fixture Warranty
5 yr
Fixture Rated Life
100,000 hr
Emergency Back Up Battery
No
Fixture Housing Material
Steel
Lamp Watts - Fixtures
62 W
Reflector Type
Enclosed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens per Watt
160 lm/W
Ingress Protection Rating
Not Rated
Housing Finish
Polyester Powder Paint
Min. Ambient Temp.
86 Degrees F
Lens Material
Polycarbonate
Power Source
Plug-In
Max. Ambient Temp.
122 Degrees F
For Bulb Type
Integrated LED
Bay Light Type
High Bay
Number of Bulbs
0
Lamp Type
Integrated LED
Ambient Temp. Range
86 Degrees to 122 Degrees F
CA Title 24 Compliant
No

Description

LEDHiBay,19 9/16"L,9 7/32"W,3 5/16"H,62W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.