LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W

  • Mfr # ABC1012471DQV41KQW1PK

  • Zoro # G4706932


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
15 to 40 ft
Lumens
12,000 lm
Light Distribution
Wide
Fixture Voltage
120/277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABC1012471DQV41KQW1PK
Zoro #
G4706932
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Width
9 7/64 in
Fixture Length
19 1/2 in
Fixture Height
3 5/16 in
Overall Width
9 1/4 in
Overall Height
3 5/16 in
Overall Length
19 9/16 in
Nominal Size - Fixtures
1 ft x 2 ft

Details

Lighting Technology
LED
Lumens
12,000 lm
Light Distribution
Wide
Fixture Voltage
120/277
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
CUL Listed, DLC Listed, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
78 W
LED Replacement For
175 to 450W HID
Rated Life
100,000 hr
Fixture Housing Material
Steel
Lighting Certification
DesignLights Consortium (DLC) Premium
Series
ABC1
Housing Material
Steel
Fixture Lens Material
Polycarbonate
Lumens Per Watt
154.0
Fixture Lens Type
Diffused
Emergency Back Up Battery
No
Fixture Mounting Type
Hook
Voltage
120 to 277V
Housing Color
White
Reflector Type
Enclosed
Dimmable
Yes
Emergency Battery Backup
No
Fixture Housing Color
White
Occupancy Sensor
No
Fixture Temp. Range
-22 Degrees to 122 Degrees F
Reflector Material
Polycarbonate
Fixture Reflector Material
Polycarbonate
Lamp Watts - Fixtures
78 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Number of Light Bars
0
Fixture Rated Life
100,000 hr
Color Rendering Index
70.0
Item
LED High Bay
Fixture Warranty
5 yr
Lumens per Watt
154 lm/W
Housing Finish
Polyester Powder Paint
For Bulb Type
Integrated LED
Max. Ambient Temp.
122 Degrees F
Ingress Protection Rating
Not Rated
Number of Bulbs
0
Lens Material
Polycarbonate
Lamp Type
Integrated LED
Bay Light Type
High Bay
Ambient Temp. Range
86 Degrees to 122 Degrees F
Min. Ambient Temp.
86 Degrees F
CA Title 24 Compliant
No

Description

LEDHiBay,19 9/16"L,9 7/32"W,3 5/16"H,78W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.