LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W

  • Mfr # ABC1124471DQA41KQW1PK

  • Zoro # G4706738


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
15 to 40 ft
Lighting Technology
LED
Lumens
23,600 lm
Light Distribution
Wide
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC1124471DQA41KQW1PK
Zoro #
G4706738
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Length
19 1/2 in
Fixture Height
3 5/16 in
Fixture Width
9 7/64 in
Overall Width
9 1/4 in
Overall Length
19 9/16 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Height
3 5/16 in

Details

Lighting Technology
LED
Lumens
23,600 lm
Light Distribution
Wide
Fixture Voltage
120
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
CUL Listed, DLC Listed, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
160 W
LED Replacement For
175 to 450W HID
Fixture Reflector Material
Polycarbonate
Emergency Back Up Battery
No
Voltage
120V
Reflector Type
Enclosed
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Lumens Per Watt
147.0
Fixture Rated Life
100,000 hr
Fixture Lens Type
Diffused
Color Rendering Index
70.0
Reflector Material
Polycarbonate
Occupancy Sensor
Yes
Rated Life
100,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
White
Dimmable
No
Emergency Battery Backup
No
Lighting Certification
DesignLights Consortium (DLC) Premium
Item
LED High Bay
Housing Material
Steel
Fixture Housing Material
Steel
Fixture Temp. Range
-22 Degrees to 122 Degrees F
Number of Light Bars
0
Fixture Housing Color
White
Fixture Warranty
5 yr
Fixture Lens Material
Polycarbonate
Lamp Watts - Fixtures
78 W
Series
ABC1
Fixture Mounting Type
Hook
Lumens per Watt
147 lm/W
Ingress Protection Rating
Not Rated
Min. Ambient Temp.
86 Degrees F
For Bulb Type
Integrated LED
Housing Finish
Polyester Powder Paint
Bay Light Type
High Bay
Ambient Temp. Range
86 Degrees to 113 Degrees F
Lens Material
Polycarbonate
Lamp Type
Integrated LED
Max. Ambient Temp.
113 Degrees F
CA Title 24 Compliant
No
Number of Bulbs
0

Description

LEDHiBay,19 9/16"L,9 7/32"W,3 5/16"H,78W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.