LEDHighBay, White, ABC1,199/16inL, 91/4inW

  • Mfr # ABC1010571DQQSTKQW1PK

  • Zoro # G4706056


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
15 to 40 ft
Lumens
9,900 lm
Light Distribution
Wide
Fixture Voltage
120/277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABC1010571DQQSTKQW1PK
Zoro #
G4706056
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Height
3 5/16 in
Fixture Width
9 7/64 in
Fixture Length
19 1/2 in
Overall Width
9 1/4 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Height
3 5/16 in
Overall Length
19 9/16 in
Suggested Fixture Mounting Height Range
20 to 40 ft.

Details

Lighting Technology
LED
Lumens
9,900 lm
Light Distribution
Wide
Fixture Voltage
120/277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CUL Listed, DLC Listed, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
62 W
LED Replacement For
175 to 450W HID
Number of Light Bars
0
Fixture Rated Life
100,000 hr
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Housing Material
Steel
Rated Life
100,000 hr
Color Rendering Index
70.0
Fixture Reflector Material
Polycarbonate
Occupancy Sensor
No
Reflector Type
Enclosed
Reflector Material
Polycarbonate
Dimmable
No
Lamp Watts - Fixtures
62 W
Fixture Lens Material
Polycarbonate
Fixture Temp. Range
-22 Degrees to 122 Degrees F
Fixture Lens Type
Diffused
Series
ABC1
Fixture Housing Material
Steel
Item
LED High Bay
Lumens Per Watt
160.0
Voltage
120 to 277V
Fixture Housing Color
White
Lighting Certification
DesignLights Consortium (DLC) Premium
Fixture Mounting Type
Suspended Chain or Cable
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Warranty
5 yr
Emergency Back Up Battery
No
Housing Color
White
Emergency Battery Backup
No
Lumens per Watt
160 lm/W
Bay Light Type
High Bay
For Bulb Type
Integrated LED
Lamp Type
Integrated LED
Min. Ambient Temp.
86 Degrees F
Lens Material
Polycarbonate
Number of Bulbs
0
Housing Finish
Polyester Powder Paint
Max. Ambient Temp.
122 Degrees F
Ambient Temp. Range
86 Degrees to 122 Degrees F
Ingress Protection Rating
Not Rated
CA Title 24 Compliant
No

Description

LEDHighBay,White,ABC1,199/16inL,91/4inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.