LEDHighBay, White, ABC1,199/16inL, 91/4inW

  • Mfr # ABC1018471DQV41KQW1PK

  • Zoro # G4705672


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
15 to 40 ft
Lumens
18,000 lm
Light Distribution
Wide
Fixture Voltage
120/277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC1018471DQV41KQW1PK
Zoro #
G4705672
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Height
3 5/16 in
Fixture Length
19 1/2 in
Fixture Width
9 7/64 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Height
3 5/16 in
Overall Length
19 9/16 in
Overall Width
9 1/4 in
Suggested Fixture Mounting Height Range
20 to 40 ft.

Details

Lighting Technology
LED
Lumens
18,000 lm
Light Distribution
Wide
Fixture Voltage
120/277
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
CUL Listed, DLC Listed, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
126 W
LED Replacement For
175 to 450W HID
Emergency Battery Backup
No
Color Rendering Index
70.0
Voltage
120 to 277V
Fixture Housing Material
Steel
Fixture Warranty
5 yr
Housing Material
Steel
Occupancy Sensor
No
Fixture Lens Material
Polycarbonate
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Reflector Type
Enclosed
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Housing Color
White
Fixture Reflector Material
Polycarbonate
Housing Color
White
Number of Light Bars
0
Fixture Rated Life
100,000 hr
Reflector Material
Polycarbonate
Dimmable
Yes
Emergency Back Up Battery
No
Fixture Mounting Type
Hook
Fixture Lens Type
Diffused
Lumens Per Watt
143.0
Lighting Certification
DesignLights Consortium (DLC) Premium
Lamp Watts - Fixtures
126 W
Item
LED High Bay
Fixture Temp. Range
-22 Degrees to 122 Degrees F
Series
ABC1
Rated Life
100,000 hr
Lumens per Watt
143 lm/W
Lens Material
Polycarbonate
Housing Finish
Polyester Powder Paint
Lamp Type
Integrated LED
Max. Ambient Temp.
122 Degrees F
Ingress Protection Rating
Not Rated
CA Title 24 Compliant
No
Min. Ambient Temp.
86 Degrees F
Number of Bulbs
0
For Bulb Type
Integrated LED
Bay Light Type
High Bay
Ambient Temp. Range
86 Degrees to 122 Degrees F

Description

LEDHighBay,White,ABC1,199/16inL,91/4inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.