LEDHighBay, White, ABN1,173/8inL, 173/8inW

  • Mfr # ABN1018T581DQV23KQW1PK

  • Zoro # G7386478


product price:  $841.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
15 to 40 ft
Lighting Technology
LED
Light Distribution
Wide
Fixture Voltage
120 to 277
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ABN1018T581DQV23KQW1PK
Zoro #
G7386478
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Width
17 3/8 in
Fixture Length
17 3/8 in
Fixture Height
8 1/4 in
Channel Width
17 3/8 in
Nominal Size - Fixtures
2 ft x 2 ft
Overall Length
17 3/8 in
Overall Height
8 1/4 in
Overall Width
17 3/8 in
Suggested Fixture Mounting Height Range
20 to 40 ft.
Nominal Length
18 in
Suggested Mounting Height - Maximum
40 ft
Suggested Mounting Height - Minimum
15 ft

Details

Lighting Technology
LED
Lumens
17,100 lm
Light Distribution
Wide
Fixture Voltage
120 to 277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
cUL listed, IP66, IP67K, NEMA 4X, NSF, UL
Fixture Type - High and Low Bay Fixtures
Round Reflector
Max. Fixture Wattage
104 W
LED Replacement For
250W HID
Emergency Battery Backup
No
Fixture Reflector Material
Aluminum
Lighting Certification
DesignLights Consortium (DLC)
IP Rating
IP66, IP67, IP69
Emergency Back Up Battery
No
Housing Material
Aluminum
Series
ABN1
Fixture Housing Material
Aluminum
Voltage
120 to 277V AC
Occupancy Sensor
No
Fixture Warranty
5 yr
Fixture Lens Material
Polycarbonate
Housing Color
White
Rated Life
100,000 hr
Fixture Lens Type
Diffused
Reflector Type
Enclosed
Fixture Mounting Type
Pendant
Number of Light Bars
0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dimmable
Yes
Reflector Material
Aluminum
Item
LED High Bay
Lamp Watts - Fixtures
104 W
Lumens Per Watt
166.0
Color Rendering Index
80.0
Fixture Temp. Range
-22 Degrees to 131 Degrees F
Fixture Housing Color
White
Fixture Rated Life
100,000 hr
Lumens per Watt
166 lm/W
Max. Ambient Temp.
131 Degrees F
Bay Light Type
High Bay
Lamp Type
Integrated LED
Ambient Temp. Range
20 Degrees to 131 Degrees F
Min. Ambient Temp.
20 Degrees F
Lens Material
Polycarbonate
Number of Bulbs
0
Housing Finish
White Powder Coated
Ingress Protection Rating
66, 67, 69
For Bulb Type
Integrated LED
Bulbs Included
Yes
Maximum Fixture Wattage
104 W
Ambient Temperature - Minimum
20 Degrees F
Ambient Temperature - Maximum
131 Degrees F
Color Selectable
Not Selectable
Product Type
LED High Bay
Lumen Selectable
Not Selectable
Mounting Style
Suspended
Light Output
17,100 lm

Description

LEDHighBay,White,ABN1,173/8inL,173/8inW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.