Zoro Homepage
This item is Discontinued.
Albeo Linear Suspended, LED, 277 V, 2300 Lumens LS-V145-120C0-R3

Linear Suspended, LED, 277 V, 2300 Lumens (Discontinued)

  • Mfr # LS-V145-120C0-R3
  • Zoro # G0448637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-V145-120C0-R3
Zoro #
G0448637
UPC #
-
Country of Origin
Unknown

Dimensions

Height
7"
Width
1-7/8"
Length
48"

Details

Item
LED Light Fixture, Linear Suspended
Voltage
277
Color Temperature
4200 K
Standards
LM-79, UL
Temp. Range
-20 to 45 Degrees C
Lumens Per Watt
62.0
Number of Light Bars
1
Rated Life
50,000 hr.
Lumens per Watt
62.0

Description

Color Temperature 4200 K, Lumens per Watt 62.0, Number of Light Bars 1, Standards LM-79, UL, LED Light Fixture, Linear Suspended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.