Shop ALBEO

LinearHighBay, White, ABV, 107/8inL, 35/8inW

  • Mfr # ABV402457WDQVSTKQWHTE1PK
  • Zoro # G616313737

product price: 
$
413.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Ceiling, Suspended, Surface
Housing Finish
Powder Coated
Voltage
120 to 277V AC
Lens Material
Polycarbonate
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABV402457WDQVSTKQWHTE1PK
Zoro #
G616313737
UPC #
00662055163835
Country of Origin
Mexico
Item
Linear High Bay
Mounting Style
Ceiling, Suspended, Surface
Housing Finish
Powder Coated
Voltage
120 to 277V AC
Lens Material
Polycarbonate
Dimmable
Yes
Housing Material
Aluminum, Steel
IP Rating
IP20
For Bulb Type
LED
LED Replacement For
175 to 450W HID
Light Distribution
Wide
Rated Life
100,000 hr
Ambient Temperature - Minimum
-22 Degrees F
Housing Color
White
Light Output
24,000 lm
Lighting Technology
LED
Product Type
LED High Bay
Bulbs Included
Yes
Maximum Fixture Wattage
554 W
Standards
cULus, Damp, FCC, RoHS, TAA
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
Number of Bulbs
0
Color Rendering Index
70, 80, 90
Color Temperature
5000K
Bay Light Type
High Bay
Emergency Battery Backup
No
Lamp Type
LED
Series
ABV
Ambient Temperature - Maximum
131 Degrees F

Dimensions

Overall Width
3 5/8 in
Nominal Width
3 5/8 in
Suggested Mounting Height - Minimum
15 ft
Wire Rope Length
10 7/8 in
Suggested Mounting Height - Maximum
40 ft
Overall Height
13 3/4 in
Nominal Length
10 7/8 in
Overall Length
10 7/8 in
Length
10 7/8 in

Description

Linear High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.