
Marine Toilet Silent Electric Comfort - 12V
Mfr # 07-03-012
Zoro # G316559848
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Depth
16.5 in
Length (In.)
19 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07-03-012
Zoro #
G316559848
UPC #
7340176601575
Country of Origin
Italy
Dimensions
Depth
16.5 in
Length (In.)
19 in
Details
Color
White
Material
Plastic
Description
Silent electric comfort toilet with seperated flushing and waste disposal cycle. Including two-function rocker switch control panel 12/24V for waste disposal and flushing. Seperate flushing or waste disposal and combined cycle. Water is from existing pressurized water system onboard with 12V solenoid valve PN 07-66-030 or 12V flush pump PN 07-66-032- not included! Silent operation and low water consumption. Easy to clean white regular ceramic bowl and white thermoplastic softclose seat. Port conections inlet 19mm 3/4, outlet 25mm or 38mm 1 or 1,5. Stable base for robust installation. Plug and play/interchangeable with Jabsco 37045-1092, Johnson Pump 80-47232-01 and other 12V dual cycle electrical toilet models.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.