Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Bilge Pump 750 GPH - 12V

  • Mfr # 01-04-016

  • Zoro # G4634577


product price: $46.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-04-016
Zoro #
G4634577
UPC #
7340176600158
Country of Origin
Italy

Description

Automatic Bilge Pump 750 GPH - 12V Fully automatic bilge pump 12V, automatic activation with a built in electrical level switch. Pump capacity 50 L/min (750 GPH) and 42 L/min (660 GPH) at 1m head. Stainless steel shaft, compact and easy to install. Tough thermoplastic ABS housing and removable base plate with strainer integrated. Easy maintenance and low power consumption. A three wire design allows for automatic, manual or override mode. Including 19 mm (3/4 ) straight and elbow detachable discharge ports. 2,7A fuse. For pleasure boats from 6m (18 Ft) to 8m (25 Ft) length. Features: Weight: 0.45 kg/1 lb Dimensions: 151/6L x 95/3.75H x 78/3W mm/in Automatic Submersible CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.