Zoro Homepage

Bilge Pump Heavy Duty 2250 GPH - 12V

  • Mfr # 01-03-013

  • Zoro # G4658657


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-03-013
Zoro #
G4658657
UPC #
7340176600127
Country of Origin
Italy

Description

Bilge Pump Heavy Duty 2250 GPH - 12V Submersible heavy duty bilge pump 12V with pump capacity 140 L/min (2250 GPH) and 120 L/min (1900 GPH) at 1m head. Stainless steel shaft, double ball bearings, mechanical seal, tough thermoplastic ABS housing and a robust long-life motor design. Universal base plate with strainer and pin (for T-slot ) to attach a level switch for automatic operation. Including check valve, 32mm (1,25 ) and 38mm (1,5 ) ports. 8A fuse. For pleasure or commercial boats above 12m (36 Ft) length. Interchangeable with Rule 2000, Johnson Pump 22004/32-2200-01. Features: Weight: 0.9 kg/1 lb Dimensions: 150/6L x 170/6.7H x 130/5W mm/in Heavy Duty Submersible CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.