
Design Marine Toilet Silent Electric - 12V
Mfr # 07-03-045
Zoro # G5317235
product price: $639.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07-03-045
Zoro #
G5317235
UPC #
8051588003466
Country of Origin
Italy
Description
Design Marine Toilet Silent Electric - 12V Design silent electric compact toilet with seperated flushing and waste disposal cycle. Including electronic 3 function control panel, before use, after use and short use plus a trimmer to regulate the flow rate. Water is from existing pressurized water system onboard with 12V solenoid valve (PN 07-66-030) or 12V flush pump (PN 07-66-032)- not included! Port conections inlet 19mm (3/4 ), outlet 25mm or 38mm (1 or 1,5 ). Silent operation and low water consumption. Easy to clean white ceramic design bowl and white wooden seat. Robust, stable and compact with a preferred appearance like a home toilet. Features: Weight: 15.2 kg/39 lbs Dimensions: 405/15.9L x 410/16.14H x 340/13.4W mm/in Type: Design Dual Operation Electric Certification: CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.