
Design Marine Toilet Standard Electric - 12V
Mfr # 07-02-043
Zoro # G5319938
product price: $610.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07-02-043
Zoro #
G5319938
UPC #
7340176601889
Country of Origin
Italy
Description
Design Marine Toilet Standard Electric - 12V Designed standard electric compact toilet with a combined electrical 12V macerator and pump for waste disposal and flushing in one single operation. Including one touch electrical control panel. Easy to clean white ceramic design bowl and white wooden seat. Port conections inlet 19mm (3/4 ), outlet 25mm or 38mm (1 or 1,5 ). Robust, stable and compact with a preferred appearance like a home toilet. Features: Weight: 15.5 kg/39 lbs Type: Design Single Operation Electric Certification: CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.