Zoro Homepage
This item is Discontinued.
Albin Pump Marine Digital Bilge High Water Alarm Kit - 24V 01-69-042

Digital Bilge High Water Alarm Kit - 24V (Discontinued)

  • Mfr # 01-69-042
  • Zoro # G4663977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-69-042
Zoro #
G4663977
UPC #
-
Country of Origin
Italy

Description

Digital Bilge High Water Alarm Kit - 24V The 24V digital bilge sensor detects when there is water in the bilge or a tank. Field sensing digital technology, fully sealed without any moving parts. Will not corrode and are not affected by oil or debris. 24V display panel, 1 LED and piezo alarm integrated, including 152mm (6 ) wire leads, fuse and fuse holder. Features: Type: Electronic Sensor Certification: CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.