Zoro Homepage

Gear Pump Oil Change Kit - 12V

  • Mfr # 04-03-009

  • Zoro # G4627988


product price: $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-03-009
Zoro #
G4627988
UPC #
7340176600974
Country of Origin
Italy

Description

Gear Pump Oil Change Kit - 12V 12V gear pump with oil change kit. Particularly suitable for oil change or removal/change in of other viscous liquids in tight spaces. Hose set 6mm and 8mm, hose connection, 1,8m wires, fuse and battery clamps included. Self priming, can run dry, reversible flow direction and with pump body in PTFE. Port connections 13 mm (3/8 ), 6A fuse, for continuous duty. Features: Weight: 0.4 kg/0.75 lbs Dimensions: 140/5.5L x 90/3.5H x 80/3.15W mm/in Reversible flow direction by changing polarity CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.