
General Purpose Pump FIP F3 (9 GPM) - 12V
Mfr # 04-01-003
Zoro # G4679273
product price: $127.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04-01-003
Zoro #
G4679273
UPC #
7340176600912
Country of Origin
Italy
Description
General Purpose Pump FIP F3 (9 GPM) - 12V DC 12V F3 size FIP pump with capacity 35 L/min (9,3 GMP). Used for pumping water, oils and chemicals. Pump body in brass, stainless steel shaft and high quality impeller. Port connections 19mm (1/2 ), self priming up to 3m vertical lift. Reversible flow direction, 8A fuse. Interchangeable with Johnson Pump 10-24516-01. Features: Weight: 0.8 kg/1 lb Dimensions: 160/6.3L x 90/3.5H x 120/4.7W mm/in Reversible flow direction by changing polarity CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.