Shop ALBION

10" X 4 Rubber Pneumatic Swivel Caster, Face Contact Brake, Loads Up To 350 lb

  • Mfr # 16SF10627SF
  • Zoro # G600719798

product price: 
$
323.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Rubber
Replacement Wheel
Mfr. No. SF1062708
Mounting Bolt Dia.
3/8 in
Features
Cushioned Ride, Protects Floor, Shock Absorbing
Non-Marking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16SF10627SF
Zoro #
G600719798
UPC #
-
Country of Origin
United States
Wheel/Tread Material
Rubber
Replacement Wheel
Mfr. No. SF1062708
Features
Cushioned Ride, Protects Floor, Shock Absorbing
Item
Plate Caster
Non-Marking
No
Core Color
Silver
Load Rating
350 lb
Wheel Core Material
Steel
Wheel/Tread Hardness Rating
Not Rated
Wheel Type
Pneumatic
Application
Material Handling, Utility Carts
Frame Finish
Zinc Plated
Operating Temperature Range
Not Rated
Includes Thread Guards
No
Caster Mounting Type
Plate
Caster Frame Material
Steel
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Caster Sub-Type
Swivel
Caster Plate Hole Pattern
B
Load Rating Range
300 to 999 lb
Inside Bolt Hole Spacing
10 5/8 in x 3 in
Caster Brake Type
Face Brake
Tread Color
Black
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Number of Wheels
1
Wheel Bearing Type
Ball
Tread
Centipede
Includes
Assembly Components, Axle, Rig, Wheel
Number of Mounting Holes
4
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Load Capacity - Maximum
350 lb
Mounting Plate Shape
Rectangle
Brake Location
Face
Wheel Core Type
Solid
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Wood

Dimensions

Mounting Bolt Dia.
3/8 in
Tire Rim Dia.
3 1/2 in
Wheel Width
4 1/8 in
Mounting Plate Size
4 in x 4 1/2 in
Wheel Dia.
10 29/32 in
Mounting Height
13 in
Mounting Plate Length
4 1/2 in
Mounting Plate Width
4 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Thickness
1/4 in
Fits Chest Size
Cushioned Ride, Protects Floor, Shock Absorbing

Description

Swivel, Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 29/32 in, Wheel Width 4 1/8 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.