12" X 4 Rubber Pneumatic Rigid Caster, No Brake, Loads Up To 445 lb

  • Mfr # 16SF12727R

  • Zoro # G500719782


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
13 in
Wheel Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16SF12727R
Zoro #
G500719782
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
13 in
Wheel Width
4 1/8 in
Mounting Height
15-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Tire Rim Dia.
4 1/2 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 1/2 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
445 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Replacement Wheel
Mfr. No. SF1272712
Tread Color
Black
Load Rating Range
0 to 299 lb
Application
Material Handling, Utility Carts
Includes Thread Guards
No
Wheel Core Material
Steel
Tread
Centipede
Swivel Lock Type
No Lock Included
Frame Finish
Zinc Plated
Includes
Assembly Components, Axle, Rig, Wheel
Wheel/Tread Hardness Rating
Soft
Caster Stem Type
Top Plate
Swivel Construction
Kingpin
Features
Cushioned Ride, Protects Floor, Shock Absorbing
Wheel Type
Pneumatic
Swivel Raceway Type
Double Ball
Operating Temperature Range
Not Rated
Load Capacity - Maximum
445 lb
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 445 lb, Swivel Lock Type No Lock Included, Wheel Dia. 13 in, Wheel Width 4 1/8 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.