4" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 250 lb

  • Mfr # P2XR04028S

  • Zoro # G7239688


product price:  $55.65
/ea

Key Features

Mounting Height
5-1/8 in
Swivel Raceway Type
Precision Ball
Swivel Lead
1 1/4 in
Outside Bolt Hole Spacing
1-3/4 in X 3-1/16 in
Wheel Core Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P2XR04028S
Zoro #
G7239688
UPC #
-
Country of Origin
China

Dimensions

Mounting Height
5-1/8 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Bolt Dia.
5/16 in
Hub Length
2 3/16 in
Wheel Width
1 1/4 in
Wheel Dia.
4 in
Inside Slot Spacing - Length
2.813 in
Mounting Plate Width
2 1/2 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 5/8 in
Mounting Plate Thickness
5/32 in
Outside Slot Spacing - Length
3.063 in
For Axle Dia.
3/8 in

Details

Swivel Raceway Type
Precision Ball
Swivel Lead
1 1/4 in
Outside Bolt Hole Spacing
1-3/4 in X 3-1/16 in
Wheel Core Material
Rubber
Caster Sub-Type
Swivel
Operating Temperature Range
-45 Degrees to 180 Degrees F
Caster Frame Material
Steel
Includes Thread Guards
No
Wheel Bearing Type
Ball
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Material
Precision
Number of Mounting Holes
4
Core Color
Grey
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Caster Stem Type
Top Plate
Series
P2
Load Rating
250 lb
Caster Plate Hole Pattern
D
Load Rating Range
0 to 299 lb
Non-Marking
Yes
Caster Brake Type
No Brake
Frame Color
Silver
Caster Mounting Type
Plate
Item
Swivel Caster
Frame Finish
Zinc Plated
Tread Shape
Standard
Number of Wheels
1
Wheel/Tread Material
Rubber
Wheel/Tread Color
Grey
Load Capacity - Maximum
250 lb
Wheel Hardness Rating
65 Shore A
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 250 lb, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.