Shop ALBION

8" X 2" Non-Marking Nylon Rigid Caster, No Brake, Loads Up To 1100 lb

  • Mfr # 16NW08201R
  • Zoro # G500713001

product price: 
$
64.39
/ea

Key Features

System of Measurement
Inch
Operating Temperature Range
-20 Degrees to +250 Degrees F
For Axle Dia.
1/2 in
With Toe Plate
No
Swivel Lock Type
No Lock Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16NW08201R
Zoro #
G500713001
UPC #
-
Country of Origin
United States
System of Measurement
Inch
Operating Temperature Range
-20 Degrees to +250 Degrees F
With Toe Plate
No
Swivel Lock Type
No Lock Included
Caster Brake Type
No Brake
Swivel Raceway Type
Double Ball
Frame Finish
Zinc Plated
Wheel Bearing Type
Roller
Number of Wheels
1
Standards
NSF Listed, RoHS Compliant
Caster Sub-Type
Rigid
Non-Marking
Yes
Frame Construction
Cold Forged
Item
Plate Caster
Number of Mounting Holes
4
Wheel/Tread Color
White
Features
Harsh Environment Wheel, Kingpin, Medium Heavy Duty Caster
Core Color
White
Caster Mounting Type
Plate
Wheel/Tread Hardness Rating
Soft
Caster Plate Hole Pattern
B
Load Rating
1100 lb
Wheel/Tread Material
Nylon
Caster Frame Material
Steel
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Swivel Lead
0 in
Includes Thread Guards
No
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Wheel Core Type
Solid
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Wheel Core Material
Nylon
NSF Listed
Yes
Tread Shape
Donut
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Wheel Hardness Rating
85 Shore D
Load Capacity - Maximum
1,100 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Dimensions

For Axle Dia.
1/2 in
Wheel Dia.
8 in
Mounting Height
9 1/2 in
Mounting Bolt Dia.
3/8 in
Mounting Plate Thickness
1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Wheel Width
2 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 1/2 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in
Fits Chest Size
Harsh Environment Wheel, Kingpin, Medium Heavy Duty Caster

Description

Rigid, Plate Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.