4" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 450 lb

  • Mfr # 16PB04201SFBA

  • Zoro # G800712964


product price: $54.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Side Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16PB04201SFBA
Zoro #
G800712964
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5-5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Swivel Radius
4 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Mounting Plate Width
4 in

Details

Item
Swivel with Face Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Side Brake
Load Rating
450 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore D
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Wheel Core Material
Polypropylene
Features
Economical Wheel, Kingpin, Medium Heavy Duty Caster
Frame Construction
Cold Forged
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Caster Stem Type
Top Plate
Swivel Lead
1 5/8 in
Operating Temperature Range
-20 Degrees F to 180 Degrees F
Wheel Core Type
Solid
With Toe Plate
No
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Frame Finish
Zinc Plated
Application
Shop/Distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
Includes Spanner Bushing
Yes
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
500 lb
Brake Location
Left Side
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood

Description

Swivel, Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.