4" X 2" Non-Marking Polypropylene Swivel Caster, Total Lock Brake, Loads Up To 450 lb
Mfr # 16PB04201ST
Zoro # G600712959
product price:Â $95.99
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Total Lock
Wheel Dia.
4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16PB04201ST
Zoro #
G600712959
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5-5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Swivel Radius
6 1/2 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Description
Swivel, Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.