4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 800 lb

  • Mfr # 18AX04228S

  • Zoro # G8093979


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18AX04228S
Zoro #
G8093979
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5-5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
3 11/16 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
800 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Red
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Swivel Bearing Seal Type
Sealed
Wheel Core Type
Solid
Caster Stem Type
Top Plate
Wheel/Tread Hardness Rating
Soft
Load Rating Range
300 to 999 lb
Standards
ROHS Standards
Application
Picking Carts, Light Towing Carts, Jit Carts, Agv & Tow Line Applications
Operating Temperature Range
-40 to 180 Degrees F
Features
Ergonomic, Heat Resistant Wheel, Antimicrobial, Maintenance Free, Harsh Environment Wheel
Swivel Lock Type
No Lock Included
Swivel Lead
1-5/8 in
Swivel Raceway Type
Precision Ball
Series
18 Series
Wheel Core Material
Aluminum
Frame Finish
Zinc Plated
ESD Conductive
No
Frame Color
Gray
NSF Listed
No
Swivel Construction
Swivel
Includes Spanner Bushing
No
Includes Thread Guards
No
Load Capacity - Maximum
800 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Maintenance Free

Description

Swivel, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.