4" X 2" Non-Marking Polyurethane V Grove Swivel Caster, No Brake, Loads Up To 300 lb

  • Mfr # 16XV04202S
  • Zoro # G300719982
product price: 
$
55.59
/ea

Key Features

Mounting Bolt Dia.
3/8 in
Includes Thread Guards
No
Swivel Construction
Kingpin
Core Color
Green
Wheel Core Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16XV04202S
Zoro #
G300719982
UPC #
-
Country of Origin
United States
Includes Thread Guards
No
Swivel Construction
Kingpin
Core Color
Green
Wheel Core Material
Polyurethane
Replacement Wheel
VX0420212
Application
Material Handling, Utility Carts
Frame Finish
Zinc Plated
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Tread Shape
V-Groove
Item
Plate Caster
Number of Mounting Holes
4
Caster Plate Hole Pattern
B
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Double Ball
Includes
Assembly Components, Axle, Rig, Wheel
Swivel Lock Type
No Lock Included
Load Rating Range
0 to 299 lb
Features
Low Resistance, Non-Marking, Protects Floors, Track and Flat Surface
Load Rating
300 lb
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Frame Material
Steel
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Non-Marking
Yes
Caster Brake Type
No Brake
Wheel/Tread Material
Polyurethane
Load Capacity - Maximum
300 lb
Wheel Hardness Rating
60 Shore D
Compatible With
VX0420212
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Wheel Core Type
Solid

Dimensions

Mounting Bolt Dia.
3/8 in
Recommended Track Size
7/8 in x 7/8 in
Swivel Radius
3 3/8 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Wheel Width
2 in
Wheel Dia.
4 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Thickness
1/4 in
Outside Slot Spacing - Width
3 in
For Axle Dia.
1/2 in
Fits Chest Size
Low Resistance, Non-Marking, Protects Floors, Track and Flat Surface

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape V-Groove

Ratings & reviews