This item is Discontinued.

Albion 4" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb D4.04109.835 BRK7

4" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (Discontinued)

  • Mfr # D4.04109.835 BRK7
  • Zoro # G100712978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D4.04109.835 BRK7
Zoro #
G100712978
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
For Axle Dia.
1/2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Swivel Radius
3 7/16 in
Mounting Bolt Dia.
3/8 in
Overall Wheel Width
2 in
Mounting Plate Thickness
1/4 in
Hub Length
2 3/16 in

Details

Caster Sub-Type
Swivel
Load Rating
1000 lb
Number of Wheels
1
Includes Spanner Bushing
Yes
Swivel Raceway Type
Double Ball
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Frame Construction
Formed
Wheel Bearing Type
Roller
Swivel Lock Type
No Lock Included
Core Color
Green
Caster Brake Type
FBD Stainless Steel Face Brake (FBD)
Wheel Bearing Material
Stainless Steel
Item
Caster
Non-Marking
Yes
Standards
NSF Listed, RoHS Compliant
Wheel Core Material
Polyurethane
Frame Finish
Stainless Steel
Wheel/Tread Hardness Rating
Soft
Swivel Lead
1 7/16 in
Mounting Plate Bolt Hole Pattern
B
Tread Shape
Crown
Wheel/Tread Material
Polyurethane
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Caster Product Group
Swivel with Face Brake
Wheel Type
Solid Polyurethane
Includes Thread Guards
No
Caster Mounting Type
Plate
Wheel/Tread Color
Green
Wheel/Tread Hardness
70 Shore D
Wheel Core Type
Solid
NSF Listed
Yes
Inside Bolt Hole Spacing
2 5/8 in x 3 in
With Toe Plate
No
Number of Mounting Holes
4
Operating Temperature Range
Up to 180 Degrees F
Caster Frame Material
Stainless Steel
Features
Stainless-Steel Casters are Designed for Light-Duty Applications Where Frequent Wash-Downs are Necessary
Swivel Construction
Kingpin
Load Rating Range
1000 to 2999 lb

Description

Swivel, Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type FBD Stainless Steel Face Brake (FBD), Tread Shape Crown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.