Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4x2/16XS04228R

  • Mfr # 16XS04228R

  • Zoro # G715490421


product price: $56.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XS04228R
Zoro #
G715490421
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Rigid Performance-Rubber Ball Bearing Wheel Caster, 16XS04228R Superior Performance & Versatility | Ideal for Various Applications Product Overview Brand: Albion Casters SKU: 16XS04228R Size: 4'' x 2'' Type: Rigid Performance-Rubber Ball Bearing Wheel Caster Material: Rubber Wheel with Ball Bearings Load Capacity: 350 lb Mount Height: 5.63 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 4'' x 2'' Rigid Performance-Rubber Ball Bearing Wheel Caster offer exceptional performance for a wide range of industrial applications. Featuring a robust rubber wheel with ball bearings, this caster is designed for smooth operation and durability. With a load capacity of 350 lbs, it provides reliable support and ease of movement. The 5.63'' mount height and 4'' x 4-1/2'' top plate ensure a secure fit, making it ideal for heavy-duty use. Whether for carts, machinery, or other equipment, this caster delivers superior performance and versatility in demanding environments. Reliable Customer Support Our dedicated Caster Experts are available Monday through Friday, 8 am, 5 pm, to assist with any questions or needs, ensuring you get the best solution for your applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.