
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16XS04228S
Zoro #
G615490354
UPC #
-
Country of Origin
United States
Description
Albion Casters 4'' x 2'' Swivel Performance-Rubber Ball Bearing Wheel Caster, 16XS04228S Superior Performance & Versatility | Perfect for Dynamic Applications Product Overview Brand: Albion Casters SKU: 16XS04228S Size: 4'' x 2'' Type: Swivel Performance-Rubber Ball Bearing Wheel Caster Material: Performance Rubber Load Capacity: 350 lb Mount Height: 5.63 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 4'' x 2'' Swivel Performance-Rubber Ball Bearing Wheel Caster is a high-quality caster designed for dynamic applications. Featuring a performance rubber wheel and ball bearing swivel, this caster offers smooth operation and durability. With a load capacity of 350 lbs, it is ideal for various industrial settings. The 5.63'' mount height and 4'' x 4-1/2'' top plate ensure a secure and adaptable fit for diverse equipment needs. This caster delivers excellent maneuverability and reliability, making it a preferred choice for professionals seeking high performance and versatility. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to assist with any questions or support you may need to find the ideal solution for your applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.