5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Face Contact Brake, Loads Up To 250 lb

  • Mfr # P2XA05031SF
  • Zoro # G7811669
product price: 
$
41.45
/ea

Key Features

Wheel/Tread Color
Gray
Brake Location
Left Side
Caster Sub-Type
Swivel
Wheel Bearing Type
Ball
Tread Shape
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2XA05031SF
Zoro #
G7811669
UPC #
-
Country of Origin
China
Wheel/Tread Color
Gray
Brake Location
Left Side
Caster Sub-Type
Swivel
Wheel Bearing Type
Ball
Tread Shape
Standard
Caster Plate Hole Pattern
B
Frame Finish
Zinc Plated
Swivel Lead
1-1/2 in
Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
Caster Mounting Type
Plate
Non-Marking
Yes
Operating Temperature Range
-40 to 180 Degrees F
Load Rating
250 lb
Wheel Core Material
Polypropylene
Series
P2 Series
Swivel Lock Type
No Lock Included
Number of Wheels
1
Wheel/Tread Material
Polyurethane
Core Color
White
Load Rating Range
0 to 299 lb
ESD Conductive
No
Wheel/Tread Hardness Rating
Hard
Item
Plate Caster
Outside Bolt Hole Spacing
1 3/4 in x 3 1/16 in
Caster Frame Material
Steel
Wheel Core Type
Solid
Number of Mounting Holes
4
Frame Color
Gray
Standards
ROHS Standards, FDA Compliant
Features
Ergonomic Caster, Smooth, Quiet Operation, Maintenance Free
Caster Brake Type
Side Brake
Application
Hotel Equipment, Institutional Equipment, Food Service, Racks and Cases, Stock Carts, Laundry Trucks
Includes Spanner Bushing
Yes
Swivel Construction
Swivel
Includes Thread Guards
No
Swivel Bearing Seal Type
Sealed
NSF Listed
No
Load Capacity - Maximum
250 lb
Wheel Hardness Rating
55 Shore D
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Dimensions

Mounting Bolt Dia.
5/16 in
Mounting Height
6 3/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
For Axle Dia.
3/8 in
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Inside Slot Spacing - Length
2.813 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Thickness
5/32 in
Outside Slot Spacing - Length
3.063 in
Mounting Plate Width
2 1/2 in
Mounting Plate Length
3 5/8 in
Inside Slot Spacing - Width
1.75 in
Fits Chest Size
Ergonomic Caster, Smooth, Quiet Operation, Maintenance Free

Description

Swivel, Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & reviews