Shop ALBION

5" X 1-1/4" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 250 lb

  • Mfr # P2XR05028R
  • Zoro # G7811757

product price: 
$
47.45
/ea

Key Features

Swivel Raceway Type
Precision Ball
Wheel Core Type
Solid
Operating Temperature Range
-45 to 180 Degrees F
Number of Wheels
1
Caster Mounting Type
Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2XR05028R
Zoro #
G7811757
UPC #
-
Country of Origin
China
Swivel Raceway Type
Precision Ball
Wheel Core Type
Solid
Operating Temperature Range
-45 to 180 Degrees F
Number of Wheels
1
Caster Mounting Type
Plate
Features
Ergonomic, Harsh Environment Wheel, Maintenance Free, Floor Protective Wheel
Outside Bolt Hole Spacing
1 3/4 in x 3 1/16 in
Caster Brake Type
No Brake
Wheel/Tread Material
Rubber
Wheel/Tread Color
Gray
Caster Frame Material
Steel
Load Rating
250 lb
Wheel Bearing Type
Ball
Series
P2 Series
Application
Hotel Equipment, Institutional Equipment, Food Service, Racks and Cases, Stock Carts, Laundry Hampers
Swivel Bearing Seal Type
Sealed
Swivel Lock Type
No Lock Included
Number of Mounting Holes
4
Item
Plate Caster
Frame Finish
Zinc Plated
Non-Marking
Yes
ESD Conductive
No
Caster Plate Hole Pattern
B
Tread Shape
Standard
Frame Color
Gray
Core Color
Gray
Load Rating Range
0 to 299 lb
Caster Sub-Type
Rigid
Standards
ROHS Standards, FDA Compliant
Wheel/Tread Hardness Rating
Soft
Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
NSF Listed
No
Includes Spanner Bushing
Yes
Wheel Core Material
Polypropylene
Includes Thread Guards
Yes
Load Capacity - Maximum
250 lb
Mounting Hole Type
Slot
Wheel Hardness Rating
65 Shore A
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood

Dimensions

For Axle Dia.
3/8 in
Wheel Width
1 1/4 in
Mounting Bolt Dia.
5/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Height
6 3/16 in
Wheel Dia.
5 in
Swivel Radius
None- Rigid Caster
Mounting Plate Width
2 1/2 in
Mounting Plate Thickness
5/32 in
Mounting Plate Length
3 5/8 in
Inside Slot Spacing - Length
2.813 in
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Width
1.75 in
Fits Chest Size
Ergonomic, Harsh Environment Wheel, Maintenance Free, Floor Protective Wheel

Description

Rigid, Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.