Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" X 2" Non-Marking Elastomer Rigid Caster, No Brake, Loads Up To 1000

  • Mfr # 16SE05228R

  • Zoro # G600712898


product price: $87.85
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16SE05228R
Zoro #
G600712898
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Mounting Plate Width
4 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
63 Shore D
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Wheel Core Material
Polyurethane
Wheel/Tread Hardness Rating
Hard
Frame Construction
Cold Forged
Wheel Core Type
Solid
Frame Finish
Zinc Plated
Caster Stem Type
Top Plate
Includes Thread Guards
No
With Toe Plate
No
Application
Shop/Distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
Features
Brake, Harsh Environment Wheel, Kingpin, Medium Heavy Duty Caster, USA-Made Wheel
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Operating Temperature Range
Up to +230 Degrees F
Swivel Lead
0 in
Load Rating Range
1000 to 2999 lb
Includes Spanner Bushing
No
Load Capacity - Maximum
1,000 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Rigid, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.