Shop ALBION

5" X 2" Non-Marking Nylon Maxim Swivel Caster, No Brake, Loads Up To 1000 lb

  • Mfr # 16NG05201S
  • Zoro # G8662569

product price: 
$
44.49
/ea

Key Features

Wheel Width
2 in
Frame Finish
Zinc Plated
Number of Wheels
1
System of Measurement
Inch
Caster Brake Type
No Brake
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16NG05201S
Zoro #
G8662569
UPC #
-
Country of Origin
United States
Frame Finish
Zinc Plated
Number of Wheels
1
System of Measurement
Inch
Caster Brake Type
No Brake
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Caster Frame Material
Steel
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Standards
NSF Listed, RoHS Compliant
Core Color
Black
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Caster Plate Hole Pattern
B
Load Rating
1000 lb
Caster Sub-Type
Swivel
Caster Mounting Type
Plate
Item
Plate Caster
Non-Marking
Yes
Features
Harsh Environment Wheel, Heat Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Number of Mounting Holes
4
Wheel Core Material
Nylon
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
With Toe Plate
No
Wheel/Tread Color
Black
Swivel Lock Type
No Lock Included
Wheel Core Type
Solid
Swivel Lead
1 5/8 in
Tread Shape
Donut
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-40 Degrees to +250 Degrees F
Wheel Bearing Type
Roller
NSF Listed
Yes
Frame Construction
Cold Forged
Wheel/Tread Material
Nylon
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,000 lb
Wheel Hardness Rating
85 Shore D
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood

Dimensions

Wheel Width
2 in
Swivel Radius
4 1/8 in
Mounting Bolt Dia.
3/8 in
Wheel Dia.
5 in
For Axle Dia.
1/2 in
Mounting Plate Thickness
1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Height
6 1/2 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
3 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Width
3 in
Fits Chest Size
Harsh Environment Wheel, Heat Resistant Wheel, Kingpin, Medium Heavy Duty Caster

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.